This product requires certification to purchase.

Spray Head for FWKP700 Kitchen Faucet in PVD Brass with Stainless Steel

Pfister

Spray Head for FWKP700 Kitchen Faucet in PVD Brass with Stainless Steel

  • Fast #
  • Part #P920625S
  • Item #4446668
  • Manufacturer Part #920-625S
5 out of 5 Customer Rating
Brand image
Pfister

Spray Head for FWKP700 Kitchen Faucet in PVD Brass with Stainless Steel

  • Fast #
  • Part #P920625S
  • Item #4446668
  • Manufacturer Part #920-625S
5 out of 5 Customer Rating

X Points

Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Aberdeen, NC
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Replacement spray head
  • For use with WKP-70 Series pull-out kitchen faucet
  • Requires Certification

Documents


Specifications

CARB OTC LEED Compliant:
No
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Faucet Part Type:
Spray Head
GSA Approved:
No
IAPMO Listed:
No
Material:
Metal
NSF Certified:
No
UPC:
038877575208