This product requires certification to purchase.

Spray Head in Polished Chrome

You last purchased this on
 
Pfister

Spray Head in Polished Chrome

  • Fast #
  • Part #P950397A
  • Item #7926364
  • Manufacturer Part #950-397A
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Pfister

Spray Head in Polished Chrome

  • Fast #
  • Part #P950397A
  • Item #7926364
  • Manufacturer Part #950-397A
4.4 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 54
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Pull-down sprayhead
  • Genuine Pfister part
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ASME:
ASME A112.18.3
Brand Model Compatibility:
Cagney™ F-529-7CG
CARB OTC LEED Compliant:
No
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Part Type:
Spray Head
Fits Model:
G529-PF2, KWKP400
GSA Approved:
No
IAPMO Listed:
No
Installation Type:
Deck Mount
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF Certified:
No