This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet in Matte Black

You last purchased this on
 
Pfister

Talega™ Single Handle Pull Down Kitchen Faucet in Matte Black

  • Fast #
  • Part #PF5297TEB
  • Item #10158856
  • Manufacturer Part #F-529-7TEB
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Pfister

Talega™ Single Handle Pull Down Kitchen Faucet in Matte Black

  • Fast #
  • Part #PF5297TEB
  • Item #10158856
  • Manufacturer Part #F-529-7TEB
4.9 out of 5 Customer Rating

X Points
Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • TopPfit technology allows you to easily install your kitchen faucet from above the sink in minutes
  • MagnePfit uses powerful magnetic docking to keep your spray head firmly secured
  • Hydro Blade's high pressure water blade uses concentrated force to clean away tough messes
  • Spot Defense finish defends against fingerprints and water spots
  • Auto-Align ensures your spray head aligns correctly all on its own
  • Pull-down spray head, select from 3 water settings conveniently in the palm of your hand
  • Spout swivels for added maneuverability
  • High arc spout for added clearance and reach
  • Elegant forward handle design underscores ergonomic function and helps where space behind the faucet is limited
  • Wipe Clean Nozzles allows you to wipe away mineral deposits with the swipe of a finger
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 61, ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.18.3
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Talega™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Deck Plate Included:
Yes
Faucet Connection Size:
3/8 in
Faucet Height:
15-15/16 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.8 gpm
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
Yes
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Maximum Deck Thickness:
3 in
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Global
Side Spray:
No
Spout Height:
8-11/16 in
Spout Reach:
8-1/4 in
Spout Swivel:
360°
Spout Type:
High Arc, Swivel
Supply Lines Included:
Yes