This product requires certification to purchase.

24 in. Towel Bar in Polished Nickel

Pfister

Tenet™ 24 in. Towel Bar in Polished Nickel

  • Fast #
  • Part #PBTB2TNTD
  • Item #10075353
  • Manufacturer Part #BTB-2TNTD
3.9 out of 5 Customer Rating
Brand image
Pfister

Tenet™ 24 in. Towel Bar in Polished Nickel

  • Fast #
  • Part #PBTB2TNTD
  • Item #10075353
  • Manufacturer Part #BTB-2TNTD
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 24" towel bar (2TNT only)
  • All metal construction
  • Concealed screws
  • Mounting hardware included
  • Pforever Warranty®
  • Requires Certification

Specifications

ADA Compliant:
No
Base Plate Height:
2 in
Base Plate Width:
2 in
Collection:
Tenet™
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
2-17/50 in
Hardware Included:
Yes
Height:
2 in
Length:
24 in
Material:
Metal
Mount Type:
Wall
Number of Bars:
1
Projection:
2-11/32 in
UPC:
038877667163
Width:
26 in