This product requires certification to purchase.

Double Lever Handle Tub Floor Mount Filler with Hand Shower (Trim Only) in Brushed Gold

You last purchased this on
 
Pfister

Tenet™ Double Lever Handle Tub Floor Mount Filler with Hand Shower (Trim Only) in Brushed Gold

  • Fast #
  • Part #PLG61TNTBG
  • Item #7858588
  • Manufacturer Part #LG6-1TNTBG
4.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Pfister

Tenet™ Double Lever Handle Tub Floor Mount Filler with Hand Shower (Trim Only) in Brushed Gold

  • Fast #
  • Part #PLG61TNTBG
  • Item #7858588
  • Manufacturer Part #LG6-1TNTBG
4.6 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Brushed Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Pforever Seal™-advanced ceramic disc valve technology with a never leak guarantee
  • Includes coordinating tub handshower
  • 1-hole installation
  • High arc spout for added clearance and reach
  • All metal construction for durability
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 117.1
ASME:
ASME A112.18.1, ASME A112.18.3
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125
Cartridge Type:
Ceramic Disc
Collection:
Tenet™
Color Finish Category:
Gold Tones
Color Finish Name:
Brushed Gold
Faucet Type:
Floor Mount Tub Filler with Handshower
Flow Rate:
6.0 gpm
GSA Approved:
No
Hand Shower Flow Rate:
1.8 gpm
Handle Material:
Metal
Handle Type:
Lever
Height:
45-11/16 in
Hose Length:
60 in
IAPMO Listed:
Yes
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
1 Hole
Spout Height:
43-3/16 in
Trim Only:
Yes
Tub Spout Reach:
9-21/32 in
WaterSense Labeled:
Yes
Width:
9-19/32 in