Oval Open Towel Ring in Matte Black
Tenet™ Oval Open Towel Ring in Matte Black
Frequently Purchased Together
Product Details
Product Details
- Concealed screw installation
- Premium metal construction for durability
- 1-hole installation
Recommended Accessories
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 2 in
- Base Plate Width:
- 2 in
- CARB OTC LEED Compliant:
- No
- Collection:
- Tenet™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 4-9/32 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 8-21/32 in
- Material:
- Metal
- NSF Certified:
- No
- Projection:
- 2-7/32 in
- Ring Type:
- Open
- Shape:
- Oval