This product requires certification to purchase.

Specialty Open Towel Ring in Polished Nickel

Pfister

Tenet™ Specialty Open Towel Ring in Polished Nickel

  • Fast #
  • Part #PBRBTNTD
  • Item #10075343
  • Manufacturer Part #BRB-TNTD
5 out of 5 Customer Rating
Brand image
Pfister

Tenet™ Specialty Open Towel Ring in Polished Nickel

  • Fast #
  • Part #PBRBTNTD
  • Item #10075343
  • Manufacturer Part #BRB-TNTD
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 8
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • The modern Tenet collection is for the true minimalist who finds beauty in simplicity and values precise functionality
  • Each fixture sits tightly flush, a feat of inner engineering that allows for crisp lines and a tidy footprint
  • All metal construction
  • Concealed screws
  • Fixed towel ring
  • Mounting hardware included
  • Pforever Warranty®
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Bathroom
Base Plate Height:
2 in
Base Plate Width:
2 in
Collection:
Tenet™
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Hardware Included:
Yes
Height:
4-9/32 in
Material:
Metal
Mount Type:
Wall
Projection:
2-7/32 in
Ring Type:
Open
Shape:
Specialty
UPC:
038877667132
Width:
8-21/32 in