This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in Brushed Gold

Pfister

Tenet™ Two Handle Widespread Bathroom Sink Faucet in Brushed Gold

  • Fast #
  • Part #PLG49TNT3BG
  • Item #10011335
  • Manufacturer Part #LG49-TNT3BG
5 out of 5 Customer Rating
Brand image
Pfister

Tenet™ Two Handle Widespread Bathroom Sink Faucet in Brushed Gold

  • Fast #
  • Part #PLG49TNT3BG
  • Item #10011335
  • Manufacturer Part #LG49-TNT3BG
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Faucet mounted on sink deck or countertop
  • All metal construction
  • 3-hole installation
  • Pforever Seal™ features an advanced ceramic disc valve technology with a never-leak guarantee
  • Includes valve and cartridge
  • 1/4 turn brass cartridges
  • Features an all metal Push & Seal™ drain assembly
  • Optional cross handles available, order HHL-049-TNT* separately
  • QuickConnect hose assembly
  • Adjustable installation width 8-15 in
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
Application:
Residential
Bathroom Faucet Type:
Widespread
CEC Compliant:
For Sale in CA
Cartridge Type:
Pforever Seal Ceramic Disc
Collection:
Tenet™
Color Finish Category:
Gold Tones
Color Finish Name:
Brushed Gold
Deck Plate Included:
No
Drain Included:
Yes
Faucet Height:
7-3/16 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Maximum Deck Thickness:
3 in
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
4-3/8 in
Spout Reach:
4-9/16 in
Spout Type:
Fixed
Supply Lines Included:
No
UPC:
038877661734
WaterSense Labeled:
Yes