This product requires certification to purchase.

Wall Mount Toilet Tissue Holder in Polished Nickel

Pfister

Tenet™ Wall Mount Toilet Tissue Holder in Polished Nickel

  • Fast #
  • Part #PBPHTNTD
  • Item #10075337
  • Manufacturer Part #BPH-TNTD
5 out of 5 Customer Rating
Brand image
Pfister

Tenet™ Wall Mount Toilet Tissue Holder in Polished Nickel

  • Fast #
  • Part #PBPHTNTD
  • Item #10075337
  • Manufacturer Part #BPH-TNTD
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 8
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • All metal construction
  • Concealed screws
  • Mounting hardware included
  • Pivot swing paper mount
  • Pforever warranty®
  • Requires Certification

Specifications

Application:
Bathroom
Base Plate Height:
2 in
Base Plate Width:
2 in
Collection:
Tenet™
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Hardware Included:
Yes
Mount Type:
Wall
Pivoting:
Yes
Projection:
2-13/16 in
UPC:
038877667125