18 in. Towel Bar in Brushed Nickel
Tisbury™ 18 in. Towel Bar in Brushed Nickel
Frequently Purchased Together
Product Details
Product Details
- Premium metal construction for durability
- Superior mounting posts for secure installation
- Concealed screw installation
- 2-hole installation
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Tisbury™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 3-1/4 in
- Hardware Included:
- Yes
- Height:
- 2-15/32 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 18 in
- Material:
- Metal
- Mount Type:
- Wall
- Number of Bars:
- 1
- Projection:
- 3-1/4 in