This product requires certification to purchase.

2 Robe Hook in Tuscan Bronze

You last purchased this on
 
Pfister

Tisbury™ 2 Robe Hook in Tuscan Bronze

  • Fast #
  • Part #PBRHTB0Y
  • Item #7295879
  • Manufacturer Part #BRH-TB0Y
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Pfister

Tisbury™ 2 Robe Hook in Tuscan Bronze

  • Fast #
  • Part #PBRHTB0Y
  • Item #7295879
  • Manufacturer Part #BRH-TB0Y
5 out of 5 Customer Rating

X Points
Color Finish Name: Tuscan Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 513
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Concealed screw installation
  • Superior mounting posts for secure installation
  • Premium metal construction for durability
  • 1-hole installation
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Tisbury™
Color Finish Category:
Bronze Tones
Color Finish Name:
Tuscan Bronze
Depth:
4 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Mount Type:
Concealed, Wall
Number of Hooks:
2
Projection:
2-15/32 in