This product requires certification to purchase.

24 in. Towel Bar in Brushed Gold

Pfister

Tisbury™ 24 in. Towel Bar in Brushed Gold

  • Fast #
  • Part #PBTBTB2BG
  • Item #7858628
  • Manufacturer Part #BTB-TB2BG
5 out of 5 Customer Rating
Brand image
Pfister

Tisbury™ 24 in. Towel Bar in Brushed Gold

  • Fast #
  • Part #PBTBTB2BG
  • Item #7858628
  • Manufacturer Part #BTB-TB2BG
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Mounting Hardware Included
  • Maximum Weight Limit 20lbs
  • Concealed screw installation
  • Superior mounting posts for secure installation
  • Premium metal construction for durability
  • 2-hole installation
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Base Plate Height:
2-15/32 in
Base Plate Width:
2-15/32 in
CARB OTC LEED Compliant:
No
Collection:
Tisbury™
Color Finish Category:
Gold Tones
Color Finish Name:
Brushed Gold
GSA Approved:
No
Hardware Included:
Yes
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
24 in
Material:
Metal
Mount Type:
Wall
NSF Certified:
No
Number of Bars:
2
Projection:
6-3/4 in
UPC:
038877643273