This product requires certification to purchase.

24 in. Towel Holder in Polished Chrome

You last purchased this on
 
Pfister

Tisbury™ 24 in. Towel Holder in Polished Chrome

  • Fast #
  • Part #PBTRTB2C
  • Item #7295815
  • Manufacturer Part #BTR-TB2C
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Pfister

Tisbury™ 24 in. Towel Holder in Polished Chrome

  • Fast #
  • Part #PBTRTB2C
  • Item #7295815
  • Manufacturer Part #BTR-TB2C
4.4 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 18
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Premium metal construction for durability
  • Concealed screw installation
  • Superior mounting posts for secure installation
  • Requires Certification

Specifications

CARB OTC LEED Compliant:
No
Collection:
Tisbury™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
11-5/8 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
24 in
Material:
Brass
Mount Type:
Wall
Number of Bars:
4
Projection:
11-5/8 in