24 in. Towel Holder in Polished Nickel
Tisbury™ 24 in. Towel Holder in Polished Nickel
Frequently Purchased Together
Product Details
Product Details
- Premium metal construction for durability
- Concealed screw installation
- Superior mounting posts for secure installation
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Tisbury™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 11-5/8 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 24 in
- Material:
- Brass
- Mount Type:
- Wall
- Number of Bars:
- 4
- Projection:
- 11-5/8 in