Concealed Mount and Wall Mount Toilet Tissue Holder in Brushed Nickel
Tisbury™ Concealed Mount and Wall Mount Toilet Tissue Holder in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 126-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Concealed screw installation
- Premium metal construction for durability
- 2-hole installation
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Tisbury™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 3-3/32 in
- Hardware Included:
- Yes
- Height:
- 2-15/32 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Material:
- Metal
- Mount Type:
- Concealed, Wall
- Pivoting:
- No
- Projection:
- 3-3/32 in
- Width:
- 7 in