This product requires certification to purchase.

18 in. Towel Bar in Polished Chrome

You last purchased this on
 
Pfister

Tisbury™ 18 in. Towel Bar in Polished Chrome

  • Fast #
  • Part #PBTBTB1C
  • Item #7295856
  • Manufacturer Part #BTB-TB1C
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Pfister

Tisbury™ 18 in. Towel Bar in Polished Chrome

  • Fast #
  • Part #PBTBTB1C
  • Item #7295856
  • Manufacturer Part #BTB-TB1C
3.9 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 72
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Premium metal construction for durability
  • Superior mounting posts for secure installation
  • Concealed screw installation
  • 2-hole installation
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Tisbury™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
3-1/4 in
Height:
2-15/32 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
18 in
Mount Type:
Wall
Number of Bars:
1
Projection:
3-1/4 in