This product requires certification to purchase.

Round Closed Towel Ring in Brushed Gold

You last purchased this on
 
Pfister

Tisbury™ Round Closed Towel Ring in Brushed Gold

Brand image
You last purchased this on
 
Pfister

Tisbury™ Round Closed Towel Ring in Brushed Gold

  • Fast #
  • Part #PBRBTB0BG
  • Item #7858582
  • Manufacturer Part #BRB-TB0BG
5 out of 5 Customer Rating
Round Closed Towel Ring

X Points
Color Finish Name: Brushed Gold Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Concealed screw installation
  • Premium metal construction for durability
  • Superior mounting posts for secure installation
  • 1-hole installation
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Base Plate Height:
2-15/32 in
Base Plate Width:
2-15/32 in
CARB OTC LEED Compliant:
No
Collection:
Tisbury™
Color Finish Category:
Gold Tones
Color Finish Name:
Brushed Gold
Depth:
3 in
GSA Approved:
No
Hardware Included:
Yes
Height:
2-15/32 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
6-3/16 in
Material:
Metal
Mount Type:
Wall
NSF Certified:
No
Projection:
3 in
Ring Type:
Closed
Shape:
Round
Width:
6-3/16 in



Customers Also Bought
1–6 of 18 items
Part #RA1485IWMB
Item #7525314
3.4 out of 5 Customer Rating
Requires Certification
Part #PBTBMF1K
Item #5164845
4 out of 5 Customer Rating
Requires Certification
Part #PBTBMF2C
Item #5164846
4.1 out of 5 Customer Rating
Requires Certification
Part #PBTB2VRVC
Item #9797676
3.8 out of 5 Customer Rating
Requires Certification
Part #SHLZTRZBN
Item #9059814
3.3 out of 5 Customer Rating
Requires Certification
Part #PBPHTB0BG
Item #7858650
3.6 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #PBRBTB0D
Item #7295849
5 out of 5 Customer Rating
Requires Certification
Part #PBTBTB1BG
Item #7858587
3.5 out of 5 Customer Rating
Requires Certification
Part #PBTBTB2BG
Item #7858628
5 out of 5 Customer Rating
Requires Certification
Part #PBPHTB0D
Item #7295836
4.7 out of 5 Customer Rating
Requires Certification
Part #PBRHTB0D
Item #7295870
5 out of 5 Customer Rating
Requires Certification
Part #PBTRTB2D
Item #7295805
3.3 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing