This product requires certification to purchase.

Round Closed Towel Ring in Polished Chrome

You last purchased this on
 
Pfister

Tisbury™ Round Closed Towel Ring in Polished Chrome

  • Fast #
  • Part #PBRBTB0C
  • Item #7295850
  • Manufacturer Part #BRB-TB0C
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Pfister

Tisbury™ Round Closed Towel Ring in Polished Chrome

  • Fast #
  • Part #PBRBTB0C
  • Item #7295850
  • Manufacturer Part #BRB-TB0C
3.3 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 126
Looking for compatible parts?

Frequently Purchased Together

Product Details

Product Details

  • Concealed screw installation
  • Premium metal construction for durability
  • Superior mounting posts for secure installation
  • 1-hole installation
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Tisbury™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
3 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Mount Type:
Wall
Projection:
3 in
Ring Type:
Closed
Shape:
Round
Width:
6-3/16 in