This product requires certification to purchase.

Round Closed Towel Ring in Tuscan Bronze

You last purchased this on
 
Pfister

Tisbury™ Round Closed Towel Ring in Tuscan Bronze

  • Fast #
  • Part #PBRBTB0Y
  • Item #7295854
  • Manufacturer Part #BRB-TB0Y
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Pfister

Tisbury™ Round Closed Towel Ring in Tuscan Bronze

  • Fast #
  • Part #PBRBTB0Y
  • Item #7295854
  • Manufacturer Part #BRB-TB0Y
4.7 out of 5 Customer Rating

X Points
Color Finish Name: Tuscan Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 126
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Concealed screw installation
  • Premium metal construction for durability
  • Superior mounting posts for secure installation
  • 1-hole installation
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Tisbury™
Color Finish Category:
Bronze Tones
Color Finish Name:
Tuscan Bronze
Depth:
3 in
Hardware Included:
Yes
IAPMO Listed:
No
Installation Type:
Wall Mount
Material:
Metal
Mount Type:
Wall
Projection:
3 in
Ring Type:
Closed
Shape:
Round
Width:
6-3/16 in