This product requires certification to purchase.

Single Function Hand Shower in Tuscan Bronze

You last purchased this on
 
Pfister

Tisbury™ Single Function Hand Shower in Tuscan Bronze

  • Fast #
  • Part #PLG163TBY
  • Item #7295808
  • Manufacturer Part #LG16-3TBY
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Pfister

Tisbury™ Single Function Hand Shower in Tuscan Bronze

  • Fast #
  • Part #PLG163TBY
  • Item #7295808
  • Manufacturer Part #LG16-3TBY
3.6 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Tuscan Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 72
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Meets or exceeds EPA WaterSense Standards, which reduces water consumption by 30% and helps average households save up to $200 in their annual water bill
  • Showerhead not included, must be purchased separately
  • 3-hole installation
  • Rated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20 percent
  • Compliant with California Energy Commission (CEC) water-efficiency standards.
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125
Collection:
Tisbury™
Color Finish Category:
Bronze Tones
Color Finish Name:
Tuscan Bronze
Faucet Mount:
Wall Mount
Hand Shower Flow Rate:
1.8 gpm
Height:
30-9/16 in
Hose Included:
Yes
Hose Length:
60 in
IAPMO Listed:
Yes
Length:
7-7/32 in
Pause Control:
No
Showerhead Function:
Single
Spray Type:
Full
WaterSense Labeled:
Yes