Single Handle Diverter Valve Trim in Polished Chrome
Tisbury™ Single Handle Diverter Valve Trim in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 513-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Featuring Secure Pfit™, fixed hub handle threads directly to the valve cartridge providing a more seamless design to the flange and eliminating any potential wobble
- Must Order 015-4WDX or 015-2WDX rough in valve separately
- Can be used with 015-2WDX for Cal Green compliant application
- Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
- All metal construction
- Pforever Warranty®
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125
- Collection:
- Tisbury™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Escutcheon Height:
- 3 in
- Escutcheon Width:
- 3 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Trim Only:
- Yes
- UL Listed:
- No
- Valve Trim Type:
- Transfer & Diverter
- WaterSense Labeled:
- No