This product requires certification to purchase.

Single Handle Diverter Valve Trim in Polished Nickel

You last purchased this on
 
Pfister

Tisbury™ Single Handle Diverter Valve Trim in Polished Nickel

  • Fast #
  • Part #P016TB1D
  • Item #7295858
  • Manufacturer Part #016-TB1D
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Pfister

Tisbury™ Single Handle Diverter Valve Trim in Polished Nickel

  • Fast #
  • Part #P016TB1D
  • Item #7295858
  • Manufacturer Part #016-TB1D
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 513
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Featuring Secure Pfit™, fixed hub handle threads directly to the valve cartridge providing a more seamless design to the flange and eliminating any potential wobble
  • Must Order 015-4WDX or 015-2WDX rough in valve separately
  • Can be used with 015-2WDX for Cal Green compliant application
  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • All metal construction
  • Pforever Warranty®
  • Requires Certification
  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125
Collection:
Tisbury™
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Escutcheon Height:
3 in
Escutcheon Width:
3 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Valve Trim
Trim Only:
Yes
UL Listed:
No
Valve Trim Type:
Transfer & Diverter
WaterSense Labeled:
No