This product requires certification to purchase.

Single Handle Monoblock Bathroom Sink Faucet in Polished Nickel

You last purchased this on
 
Pfister

Tisbury™ Single Handle Monoblock Bathroom Sink Faucet in Polished Nickel

  • Fast #
  • Part #PLG42TB0D
  • Item #7295834
  • Manufacturer Part #LG42-TB0D
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Pfister

Tisbury™ Single Handle Monoblock Bathroom Sink Faucet in Polished Nickel

  • Fast #
  • Part #PLG42TB0D
  • Item #7295834
  • Manufacturer Part #LG42-TB0D
5 out of 5 Customer Rating

X Points
Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 96
Looking for compatible parts?

Frequently Purchased Together

Product Details

Product Details

  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Product complies with NSF/ANSI 372 and conforms with lead content requirements for “lead-free” plumbing as defined by California, Vermont, Maryland, and Louisiana state laws and the U.S. Safe Drinking Water Act.
  • Meets or exceeds EPA WaterSense Standards, which reduces water consumption by 30% and helps average households save up to $200 in their annual water bill
  • Faucet mounted on sink deck or countertop
  • Trade exclusive faucet
  • Includes valve and cartridge
  • Deckplate sold separately
  • Compatible with 1 or Three-hole installation
  • Features an all metal pop-up drain assembly
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Recommended Accessories


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
BAA Compliant:
No
Bathroom Faucet Type:
Monoblock
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125
Cartridge Type:
Ceramic Disc
Collection:
Tisbury™
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Deck Plate Included:
No
Drain Included:
Yes
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
Height:
8-7/16 in
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF:
NSF 61-9 Annex G
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Spout Height:
4-9/16 in
Spout Reach:
5-1/8 in
Trim Only:
No
WaterSense Labeled:
Yes
Width:
2-1/2 in