Two Handle Floor Mount Filler in Tuscan Bronze (Trim Only)
Tisbury™ Two Handle Floor Mount Filler in Tuscan Bronze (Trim Only)
Frequently Purchased Together
Product Details
Product Details
- Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
- Includes coordinating tub handshower
- Two-hole installation
- High arc spout for added clearance and reach
- Spout and handles included
-
ADA Compliant
-
Green
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1, ASME A112.18.3
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125
- Cartridge Type:
- Ceramic Disc
- Collection:
- Tisbury™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Tuscan Bronze
- Faucet Height:
- 40-13/32 in
- Faucet Type:
- Floor Mount Tub Filler with Handshower
- GSA Approved:
- No
- Hand Shower Flow Rate:
- 1.8 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 40-13/32 in
- Hose Length:
- 60 in
- IAPMO Listed:
- Yes
- NSF:
- NSF 61-9 Annex G
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Spout Height:
- 34-25/32 in
- Spray Type:
- Full
- Trim Only:
- Yes
- Tub Spout Reach:
- 9 in
- WaterSense Labeled:
- Yes
- Width:
- 14-15/32 in