Two Handle Metal Cross Handle
Tisbury™ Two Handle Metal Cross Handle
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 1050-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Easy install on Tisbury widespread LG49TB0*
- Sold as a pair
Specifications
- ADA Compliant:
- No
- Collection:
- Tisbury™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Faucet Mount:
- Deck Mount
- Faucet Part Type:
- Handle
- GSA Approved:
- No
- Handle Length (in):
- 3-1/10 in
- Handle Material:
- Metal
- Handle Type:
- Cross
- IAPMO Listed:
- No
- Material:
- Metal
- NSF Certified:
- No
- Number of Handles:
- Two Handle