Three Lever Handle Floor Mount Filler in Polished Nickel Trim Only
Traditional Three Lever Handle Floor Mount Filler in Polished Nickel Trim Only
Frequently Purchased Together
Product Details
Product Details
- Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
- Pforever Seal™-advanced ceramic disc valve technology with a never leak guarantee
- Includes valve and cartridge
- Includes 0X6 valve required for complete installation
- Includes coordinating tub hand-shower
- 2-hole installation
- Decorative low-arc spout
- All metal construction for durability
- Preset installation depth ensures consistent handle height
- Compliant with California Energy Commission (CEC) water-efficiency standards.
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.3
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125
- Cartridge Type:
- Ceramic Disc
- Collection:
- Traditional
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Faucet Type:
- Floor Mount Tub Filler with Handshower
- Flow Rate:
- 9.0 gpm
- GSA Approved:
- No
- Hand Shower Flow Rate:
- 1.8 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 41-4219/5000 in
- IAPMO Listed:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Three Handle
- Number of Holes:
- 2 Hole
- Showerhead Function:
- Single
- Spout Height:
- 31-7/8 in
- Trim Only:
- Yes
- Tub Spout Reach:
- 5-27/32 in
- Valve Type:
- Disc Valve
- WaterSense Labeled:
- Yes