1-1/2 in. Valve Extension Kit for Ashfield™ 49 Series
1-1/2 in. Valve Extension Kit for Ashfield™ 49 Series
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Ashfield™ 49 Series
- Faucet Part Type:
- Extension Kit
- GSA Approved:
- No
- Height:
- 1 in
- IAPMO Listed:
- No
- Length:
- 1-1/2 in
- NSF Certified:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 1 in