3-Piece Bathroom Package in Matte Black
Vaneri 3-Piece Bathroom Package in Matte Black
Frequently Purchased Together
Product Details
Product Details
- 3 Piece Bath Accessory Kit - 18 in Towel Bar, Toilet Paper Holder and Towel Ring
- Mounting Hardware Included
- Pivots to Load and Unload Toilet Paper
- Concealed screw installation
- Superior mounting posts for secure installation
Specifications
- Application:
- Residential
- Collection:
- Vaneri
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Fits Brand:
- Pfister
- Hardware Included:
- Yes
- Installation Type:
- Wall Mount
- Material:
- Metal