Venturi 24 inch Towel Bar in Black
Venturi Venturi 24 inch Towel Bar in Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Concealed screw installation
- Superior mounting posts for secure installation
- 2-hole installation
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 2-1/16 in
- Base Plate Width:
- 2-1/16 in
- CARB OTC LEED Compliant:
- No
- Collection:
- Venturi
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 2-121/125 in
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 2-781/2500 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 24 in
- Material:
- Metal
- Mount Type:
- Wall
- NSF Certified:
- No
- Number of Bars:
- 1
- Projection:
- 2-31/32 in
- UPC:
- 038877633076
- Width:
- 26-1/32 in