This product requires certification to purchase.

Venturi Paper Holder in Black

Pfister

Venturi Venturi Paper Holder in Black

  • Fast #
  • Part #PBPHVNC0B
  • Item #9627124
  • Manufacturer Part #BPH-VNC0B
4.8 out of 5 Customer Rating
Brand image
Pfister

Venturi Venturi Paper Holder in Black

  • Fast #
  • Part #PBPHVNC0B
  • Item #9627124
  • Manufacturer Part #BPH-VNC0B
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Concealed screw installation
  • Superior mounting posts for secure installation
  • 2-hole installation
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Base Plate Height:
2-1/16 in
Base Plate Width:
2-1/16 in
CARB OTC LEED Compliant:
No
Collection:
Venturi
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
2-121/125 in
GSA Approved:
No
Hardware Included:
Yes
Height:
2-31/32 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Material:
Metal
Mount Type:
Wall
NSF Certified:
No
Pivoting:
No
Projection:
2-31/32 in
UPC:
038877633106
Width:
9-1/16 in