1-Hook Robe Hook in Polished Chrome
Verve™ 1-Hook Robe Hook in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Concealed screw installation
- Superior mounting posts for secure installation
- Premium metal construction for durability
- Mounting hardware included
- Forever warranty covers punction and finish for life
Specifications
- ADA Compliant:
- No
- Application:
- Bathroom
- Base Plate Height:
- 2 in
- Base Plate Width:
- 2 in
- Collection:
- Verve™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Height:
- 2 in
- Length:
- 3-3/8 in
- Material:
- Metal
- Mount Type:
- Wall
- Number of Hooks:
- 1
- Projection:
- 2-3/16 in
- Width:
- 3-3/8 in