5-14/25 in. Metal Handle in Polished Chrome
Verve 5-14/25 in. Metal Handle in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- Replacement for Pfister 940-333, new style Verve, large handle
- For faucets manufactured after 1996
- For tub, shower, and lavatory
Specifications
- ADA Compliant:
- No
- Collection:
- Verve
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Handle
- Handle Type:
- Knob
- Height:
- 2-14/25 in
- Material:
- Metal
- Number of Handles:
- Single Handle
- WaterSense Labeled:
- No
- Width:
- 3-69/100 in