940-333 Verve Series Large Handle Cold
Verve 940-333 Verve Series Large Handle Cold
Frequently Purchased Together
Product Details
Product Details
- Price Pfister genuine part
- For tub, shower, and lavatory
- For faucets manufactured after 1996
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Verve 940-333
- Collection:
- Verve
- Faucet Part Type:
- Handle
- Handle Type:
- Knob
- WaterSense Labeled:
- No