Diverter Valve Trim in Matte Black (Handle Sold Separately)
Verve™ Diverter Valve Trim in Matte Black (Handle Sold Separately)
Frequently Purchased Together
Product Details
Product Details
- All metal construction
- SecurePfit with Anti-Handle Wobble
- Order HHL-016-VRV* Separately
- 015-2WDX, 015-4WDX, 015-3WDNS or 015-6WDS Valve required, sold separately
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1 (Lever Handles Only)
- Application:
- Residential
- Collection:
- Verve™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Escutcheon Height:
- 2-1/4 in
- Escutcheon Width:
- 2-1/4 in
- Faucet Mount:
- Wall Mount
- Handle Included:
- No
- Product Type:
- Valve Trim
- Showerhead Function:
- Multi
- Trim Only:
- Yes
- Valve Trim Type:
- Transfer & Diverter