This product requires certification to purchase.

Handle in Polished Chrome

Pfister

Verve Handle in Polished Chrome

  • Fast #
  • Part #P940510A
  • Item #21987
3.8 out of 5 Customer Rating
Brand image
Pfister

Verve Handle in Polished Chrome

  • Fast #
  • Part #P940510A
  • Item #21987
3.8 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 4821
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Price Pfister genuine part
  • Stem extension
  • Includes flat and recessed head screws
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Collection:
Verve
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Part Type:
Handle
GSA Approved:
No
IAPMO Listed:
No
NSF Certified:
No
WaterSense Labeled:
No