This product requires certification to purchase.

Single Function Showerhead in Brushed Gold

You last purchased this on
 
Pfister

Verve™ Single Function Showerhead in Brushed Gold

  • Fast #
  • Part #PLG15MDS1BG
  • Item #9797679
  • Manufacturer Part #LG15-MDS1BG
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Pfister

Verve™ Single Function Showerhead in Brushed Gold

  • Fast #
  • Part #PLG15MDS1BG
  • Item #9797679
  • Manufacturer Part #LG15-MDS1BG
3.1 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • 10 in. square showerhead
  • Rain spray provides more coverage and a soft, even flow for a relaxing shower experience
  • Single function rain showerhead
  • Square showerhead brings a modern look to your bathroom
  • Includes shower arm, flange and showerhead
  • Brass ball joint
  • Meets or exceeds EPA Water Sense standards, which reduces water consumption by 30% and helps average households save up to $200 in their annual water bill
  • Rated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20 percent; Square showerhead brings a modern look to your bathroom
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Verve™
Color Finish Category:
Gold Tones
Color Finish Name:
Brushed Gold
Height:
5-1/8 in
IAPMO Listed:
Yes
Length:
18-3/8 in
Shape:
Square
Showerhead Flow Rate:
1.8 gpm
Showerhead Function:
Single
Spray Type:
Rain
WaterSense Labeled:
Yes
Width:
10 in