Tub Spout in Matte Black
Verve Tub Spout in Matte Black
Frequently Purchased Together
Product Details
Product Details
- Unique Water Ribbon Flow
- Diverting Tub Spout
- All Metal Construction
- Threaded 1/2 in. Male Copper Sweat Adapter Included (C X MNPT)
- Meets or exceeds EPA Water Sense Standards, which reduces water consumption by 30% and helps average households save up to $200 in their annual water bill
- Rated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20 percent
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Bathroom
- CSA Certified:
- CSA B125.1
- Collection:
- Verve
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 9-5/16 in
- Faucet Part Type:
- Tub Spout
- Fits Brand:
- Pfister
- Hardware Included:
- No
- Height:
- 2-3/4 in
- IAPMO Listed:
- Yes
- Length:
- 9-5/16 in
- Material:
- Metal
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Spout Height:
- 2-1/4 in
- Spout Reach:
- 8-11/16 in
- Tub Spout Reach:
- 9-5/16 in
- Tub Spout Type:
- Diverter
- WaterSense Labeled:
- Yes
- Width:
- 2-3/4 in