Two Handle Widespread Bathroom Sink Faucet in Brushed Gold (Handles Sold Separately)
Verve™ Two Handle Widespread Bathroom Sink Faucet in Brushed Gold (Handles Sold Separately)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- 3-hole installation
- Customizable handles – choose from levers or optional cross handles
- Faucet mounted on sink deck or countertop
- Handles sold separately, order HHL-VRVL*, HHL-VRVT* or HHL-VRVX* Separately
- Features an all metal Push & Seal drain assembly
- Includes valve and cartridge
- Ultra Seal™-advanced ceramic disc valve technology with a never leak guarantee
- Fixed Hub for smooth handle rotation
- Mounting Hardware Included
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1 (Lever Handles Only)
- ASME:
- ASME A112.18.1
- Bathroom Faucet Type:
- Widespread
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Verve™
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold
- Deck Plate Included:
- No
- Drain Included:
- Yes
- Faucet Center Size:
- 8 in
- Faucet Height:
- 6 in
- Flow Rate:
- 1.2 gpm
- Handle Included:
- No
- Height:
- 6 in
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 6 in
- Spout Reach:
- 7 in
- Spout Type:
- Fixed
- UPC:
- 038877660522
- WaterSense Labeled:
- Yes
- Width:
- 8 in