This product requires certification to purchase.

Wall Mount Toilet Tissue Holder in Brushed Gold

Pfister

Verve™ Wall Mount Toilet Tissue Holder in Brushed Gold

  • Fast #
  • Part #PBPHVRVSBG
  • Item #9797680
  • Manufacturer Part #BPH-VRVSBG
4.3 out of 5 Customer Rating
Brand image
Pfister

Verve™ Wall Mount Toilet Tissue Holder in Brushed Gold

  • Fast #
  • Part #PBPHVRVSBG
  • Item #9797680
  • Manufacturer Part #BPH-VRVSBG
4.3 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Concealed screw installation
  • Superior mounting posts for secure installation
  • Premium metal construction for durability
  • Mounting Hardware included
  • Forever warranty covers Pfunction and Pfinish for life
  • Fixed hook
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Bathroom
Base Plate Height:
2 in
Base Plate Width:
2 in
Collection:
Verve™
Color Finish Category:
Gold Tones
Color Finish Name:
Brushed Gold
Hardware Included:
Yes
Height:
2 in
Length:
6-15/16 in
Material:
Metal
Mount Type:
Wall
Pivoting:
No
Projection:
3-1/32 in
UPC:
038877659748
Width:
6-15/16 in