Wall Mount Tub Filler with Handshower in Matte Black (Handles Sold Separately)
Verve™ Wall Mount Tub Filler with Handshower in Matte Black (Handles Sold Separately)
Frequently Purchased Together
Product Details
Product Details
- 2-hole installation
- All metal construction for durability
- Unique Ribbon Water Delivery
- Forward handle operation
- Ceramic disc valve
- Ultra Seal™-advanced ceramic disc valve technology with a never leak guarantee
- Easy to clean nozzles
- Handle sold separately, order Part # HHL-LG63VRVL*
- Includes coordinating tub hand shower
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1, ASME A112.18.3
- Application:
- Bathroom, Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Verve™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Faucet Material:
- Metal
- Faucet Type:
- Wall Mount Tub Filler with Handshower
- Flow Rate:
- 1.8 gpm
- Hand Shower Flow Rate:
- 1.8 gpm
- Handle Material:
- Metal
- Height:
- 8-15/16 in
- IAPMO Listed:
- Yes
- Length:
- 13-3/4 in
- Number of Handles:
- No Handle
- Number of Holes:
- 2 Hole
- Showerhead Function:
- Single
- Spout Height:
- 7-3/8 in
- Spout Type:
- Fixed
- Trim Only:
- Yes
- Tub Spout Reach:
- 8-13/16 in
- Tub Spout Type:
- Diverter
- WaterSense Labeled:
- Yes
- Width:
- 15-13/16 in