This product requires certification to purchase.

Wall Mount Double Handle Rough-in Faucet Valve

You last purchased this on
 
Pfister

Wall Mount Double Handle Rough-in Faucet Valve

  • Fast #
  • Part #PL0W80200
  • Item #7908762
  • Manufacturer Part #L0W8-0200
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Pfister

Wall Mount Double Handle Rough-in Faucet Valve

  • Fast #
  • Part #PL0W80200
  • Item #7908762
  • Manufacturer Part #L0W8-0200
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 2-hole installation
  • Rated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20 percent
  • WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
  • 1" installation depth adjustability
  • Includes valve body only, cartridge must be purchased separately
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125
Cartridge Type:
Ceramic Disc
End Connection 1:
NPT
End Connections:
NPT
Faucet Center Size:
8 in
Flow Rate:
1.2 gpm
IAPMO Listed:
Yes
Installation Type:
Wall Mount
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Length:
10 in
NSF:
NSF 61-9 Annex G
NSF Certified:
Yes
Number of Handles:
Two Handle
Trim Only:
No
Valve Body Material:
Brass
Valve Size:
1/2 in
Valve Type:
Lavatory Faucet Valve
WaterSense Labeled:
Yes