This product requires certification to purchase.

24 in. Towel Bar in Brushed Nickel

You last purchased this on
 
Pfister

Willa™ 24 in. Towel Bar in Brushed Nickel

  • Fast #
  • Part #PBTBWLL2K
  • Item #8833685
  • Manufacturer Part #BTB-WLL2K
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Pfister

Willa™ 24 in. Towel Bar in Brushed Nickel

  • Fast #
  • Part #PBTBWLL2K
  • Item #8833685
  • Manufacturer Part #BTB-WLL2K
5 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Concealed screw installation
  • Superior mounting posts for secure installation
  • 2-hole installation
  • 24 in. towel bar (WLL2 Only)
  • Mounting hardware included
  • Pforever Warranty®
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Base Plate Height:
2-1/8 in
Base Plate Width:
2-1/8 in
CARB OTC LEED Compliant:
No
Collection:
Willa™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
GSA Approved:
No
Hardware Included:
Yes
IAPMO Listed:
No
Length:
24 in
Material:
Metal
Mount Type:
Wall
NSF Certified:
No
Number of Bars:
1
Projection:
2-11/16 in