This product requires certification to purchase.

One Handle Single Function Bathtub & Shower Function in Brushed Gold (Trim Only)

Pfister

Willa™ One Handle Single Function Bathtub & Shower Function in Brushed Gold (Trim Only)

  • Fast #
  • Part #P8P8WS2MALSBG
  • Item #10031317
  • Manufacturer Part #8P8-WS2-MALSBG
4.1 out of 5 Customer Rating
Brand image
Pfister

Willa™ One Handle Single Function Bathtub & Shower Function in Brushed Gold (Trim Only)

  • Fast #
  • Part #P8P8WS2MALSBG
  • Item #10031317
  • Manufacturer Part #8P8-WS2-MALSBG
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Includes valve and cartridge
  • Quick connect tub spot featuring new push button diverter-push down to divert the water from the tub spout to the showerhead
  • Rain spray provides more coverage and a soft, even flow for a relaxing shower experience
  • Wipe clean nozzles allows you to wipe away mineral deposits with the swipe of a finger
  • Featuring secure pfit™, fixed hub handle threads directly to the valve cartridge providing a more seamless design to the flange and eliminating any potential wobble
  • Pforever seal™-advanced ceramic disc valve technology with a never leak guarantee
  • 3-hole installation
  • Brass ball joint (sbd finish excluded)
  • Pressure balanced valve included
  • Rated to meet or exceed calgreen criteria, which helps to conserve water in the average home by at least 20 percent
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Willa™
Color Finish Category:
Gold Tones
Color Finish Name:
Brushed Gold
Diameter:
4-7/16 in
Escutcheon Height:
6-3/4 in
Escutcheon Width:
6-3/4 in
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
Yes
NSF:
NSF 61
Number of Handles:
Single Handle
Product Type:
Bathtub & Shower Faucet
Proposition 65:
WARNING: This product contains chemicals know to the State of California to cause cancer and birth defects or other reproductive harm. For more information: www.P65Warnings.ca.gov
Shower Arm Reach:
8-5/16 in
Showerhead Flow Rate:
1.8 gpm
Showerhead Function:
Single
Spout Type:
Diverter
Spray Type:
Raincan
Trim Only:
No
Tub Spout Reach:
5-1/16 in
Tub Spout Type:
Diverter
UPC:
038877664698
WaterSense Labeled:
Yes