Rectangular Open Towel Ring in Brushed Nickel
Willa™ Rectangular Open Towel Ring in Brushed Nickel
Frequently Purchased Together
Product Details
Product Details
- Concealed screw installation
- Premium metal construction for durability
- 1-hole installation
- Mounting hardware included
- Pforever Warranty®
Specifications
- ADA Compliant:
- No
- Base Plate Height:
- 2-1/16 in
- Base Plate Width:
- 2-1/16 in
- CARB OTC LEED Compliant:
- No
- Collection:
- Willa™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 4-11/16 in
- IAPMO Listed:
- No
- Material:
- Metal
- Mount Type:
- Wall
- NSF Certified:
- No
- Projection:
- 3-3/32 in
- Ring Type:
- Open
- Shape:
- Rectangular
- Width:
- 7-11/16 in