This product requires certification to purchase.

Robe Hook in Brushed Nickel

You last purchased this on
 
Pfister

Willa™ Robe Hook in Brushed Nickel

Brand image
You last purchased this on
 
Pfister

Willa™ Robe Hook in Brushed Nickel

  • Fast #
  • Part #PBRHWLL0K
  • Item #8833680
  • Manufacturer Part #BRH-WLL0K
3.3 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Concealed screw installation
  • Superior mounting posts for secure installation
  • 2-hole installation
  • Requires Certification

Specifications

ADA Compliant:
No
Base Plate Height:
2-1/8 in
CARB OTC LEED Compliant:
No
Collection:
Willa™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
GSA Approved:
No
Height:
3-7/10 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Material:
Metal
Mount Type:
Wall
NSF Certified:
No
Projection:
3-11/32 in
Width:
2-1/10 in


Ferguson Loader Loading animation for Ferguson.com
Call for Pricing
Call for Pricing