Towel Bar, Tissue Paper and Towel Holder
Willa™ Towel Bar, Tissue Paper and Towel Holder
Frequently Purchased Together
Product Details
Product Details
- Includes: 18 in. towel bar, paper holder, and towel holder
- Swivel mount paper holder
- Mounting hardware included
- Pforever Warranty®
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Willa™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- GSA Approved:
- No
- Hardware Included:
- Yes
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- NSF Certified:
- No
- Number of Pieces:
- 3 Piece
- Product Type:
- Toilet Paper Holder, Towel Bar, Towel Holder
- WaterSense Labeled:
- No