3 in. Handle
Windsor 3 in. Handle
Frequently Purchased Together
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Avante
- Collection:
- Windsor
- Faucet Part Type:
- Handle
- GSA Approved:
- No
- Handle Type:
- Knob
- Height:
- 1/5 in
- IAPMO Listed:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- WaterSense Labeled:
- No