Acrylic Hot Knob Tub & Shower Faucet Handles in Clear
Windsor Acrylic Hot Knob Tub & Shower Faucet Handles in Clear
-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
Specifications
- Collection:
- Windsor
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Faucet Part Type:
- Handle
- Handle Type:
- Knob
- Height:
- 2-7/8 in
- Material:
- Plastic
- Material Type:
- Acrylic
- Number of Handles:
- Two Handle
- WaterSense Labeled:
- No