This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in Polished Nickel

You last purchased this on
 
Pfister

Winter Park Two Handle Widespread Bathroom Sink Faucet in Polished Nickel

Brand image
You last purchased this on
 
Pfister

Winter Park Two Handle Widespread Bathroom Sink Faucet in Polished Nickel

  • Fast #
  • Part #PLG49WN1D
  • Item #10236677
  • Manufacturer Part #LG49-WN1D
5 out of 5 Customer Rating
Two Handle Widespread Bathroom Sink Faucet

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Bathroom Faucet Type:
Widespread
CEC Compliant:
For Sale in CA
Collection:
Winter Park
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Deck Plate Included:
No
Drain Included:
Yes
Faucet Center Size:
8 in - 15 in
Flow Rate:
1.2 gpm
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Height:
8-5/16 in
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
5-7/8 in
Spout Reach:
6 in
Spout Type:
Fixed
WaterSense Labeled:
Yes



Customers Also Bought
1–6 of 18 items
Part #N2141/10
Item #3869811
3.3 out of 5 Customer Rating
Requires Certification
Part #P016WNBG
Item #10236640
4.7 out of 5 Customer Rating
Requires Certification
Part #N280R/15
Item #7791873
3.9 out of 5 Customer Rating
Requires Certification
Part #PR891WNBG
Item #10236687
3.8 out of 5 Customer Rating
Requires Certification
Part #N3230/10
Item #9345519
3.3 out of 5 Customer Rating
Requires Certification
Part #PLG42VRVB
Item #9808399
4.3 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #PLG49WN2D
Item #10236681
3.2 out of 5 Customer Rating
Requires Certification
Part #PLG42FE0BG
Item #7367957
5 out of 5 Customer Rating
Requires Certification
Part #PLG42DAPB
Item #7765363
4.4 out of 5 Customer Rating
Requires Certification
Part #PLG42HLSC
Item #10075438
4.3 out of 5 Customer Rating
Requires Certification
Part #PLF049CSOSDB
Item #10011312
3.4 out of 5 Customer Rating
Requires Certification
Part #PLG1420600
Item #7289400
3.7 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing