Single Handle Multi Function Bathtub & Shower Faucet in Spot Defense™Brushed Nickel (Trim Only)
Woodbury™ Single Handle Multi Function Bathtub & Shower Faucet in Spot Defense™Brushed Nickel (Trim Only)
Frequently Purchased Together
Product Details
Product Details
- Balanced combination of full spray and massage provides a gentle, relaxing experience
- Champagne spray provides a rejuvenating shower experience
- 2-hole installation
- Rated to meet or exceed CAL Green criteria, which helps to conserve water in the average home by at least 20 percent
- Quick connect allows easy installation of the tub spout by slipping the adapter over a copper pipe and securing with a set screw
- Featuring Secure Pfit™, fixed hub handle threads directly to the valve cartridge providing a more seamless design to the flange and eliminating any potential wobble
- Forever Seal™advanced ceramic disc valve technology with a never leak guarantee
- Invigorating and pulsating spray applies direct pressure to help relieve tension
- Rain spray provides more coverage and a soft, even flow for a relaxing shower experience
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Woodbury™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Spot Defense™ Brushed Nickel
- Diameter:
- 4-13/16 in
- Escutcheon Height:
- 7 in
- Escutcheon Width:
- 7 in
- Faucet Mount:
- Wall Mount
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- Lead Law Compliant:
- Yes
- Number of Handles:
- Single Handle
- Product Type:
- Bathtub & Shower Faucet
- Showerhead Flow Rate:
- 1.8 gpm
- Showerhead Function:
- Multi
- Spray Type:
- Massage, Rain
- Trim Only:
- Yes
- Tub Spout Reach:
- 4-9/16 in
- Tub Spout Type:
- Diverter
- WaterSense Labeled:
- Yes